Craftsman trousers with stretch C146

Article no.: 179013708800C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 179013708800C146
EAN / GTIN 7330509753682
Manufacturer number 179013708800C146

Description

Version:


Main material
100% cotton, twill, 370g/m²

Pockets
Back pockets with bellow
Knee protection pockets
Reinforced ruler pocket with knife holder and pen pocket
Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket
Insert pocket with stretch panel
Nail pockets - with tool holders and extra pockets with zip

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
D ring in waistline
Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

Reflex
Reflective detail on legs

Functionality
Stretch panel in the crotch, back, knee and calf

Reinforcement
Reinforced nail pockets, putty knife pocket, back pockets and back on the leg bottom, Reinforced ruler pocket, nail pockets, back pockets and back of leg end, CORDURA®1000-reinforced nail pockets, back pockets, ruler pocket and leg end

Finish
Leg bottom with reinforcement on back

Description:

These craftsman trousers made of 100% cotton are hard-wearing, comfortable and full of functional features that are designed to make working life that much easier. The trousers feature a slimmer fit and, despite being crafted from a robust fabric, they are airy and pleasant to wear. To give the trousers an extra light and comfortable feel, they have 4-way stretch fabric panels at the seat, yoke, calves and pocket openings. They also feature reinforced knee pad pockets in CORDURA® stretch fabric, which adds to the unbeatable feeling of total comfort.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart