Universal ball joint puller 12 – 50 mm

Article no.: 1790-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ball joint puller

    Identification numbers & Classifications

    Article number 1790-7
    EAN / GTIN 4000896148073
    Manufacturer number 1790-7
    L-Number L60140 1687

    Description

    Description:

    Application:
    Removing the ball joint pivots of steering tie rods, stabilizers, etc.
    For FORD ∙ BMW ∙ Volvo ∙ TOYOTA ∙ OPEL/VAUXHALL ∙ VW ∙ AUDI ∙ RENAULT
    • Jaw opening: 20 mm
    • Clamping range (sb) in 2 stages
      stage 1: up to 30 mm
      stage 2: up to 50 mm
    • Surface: galvanized (free from Cr 6)
    • Made in Germany
    • Net weight: 1.24 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart