Adapter for tablet holder 179N-45

Article no.: 179-45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179-45
EAN / GTIN 4000896224005
Manufacturer number 179-45

Description

Description:

Application:
Fixing of tablet holder 179N-45 to work bench worktops
  • Adapter, for fixing the tablet holder 179N-45
  • For Tool trolley Assistent 177W ∙ 179W ∙ 179NW work benches
  • Installation tip: Insert adapter into lower side of clamp of tablet holder 179N-45
    Adjust using clamping screw on tablet holder
  • Made in Germany

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart