Tool chest

Article no.: 178NK-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 178NK-3
    EAN / GTIN 4000896202799
    Manufacturer number 178NK-3
    L-Number L60140 4531

    Description

    Description:

    Tool chest 178NK-3
    • For Tool trolley Assistent 178N tool trolleys
    • 3 flat drawers
    • 2 sturdy handles firmly attached to the trolley
    • Optional: Work surface made from solvent-resistant plastic with integrated storage wells, HAZET No. 177-05
    • Two-stage locking concept:
      • Central locking, lockable with cylinder lock and 2 folding keys
      • Individual drawer locking prevents unwanted drawer opening- 100% sliding-out with roller guides
    • Loading capacity (static): 145 kg
    • Loading capacity per drawer: 20 kg
    • Colour: HAZET blue
    • Made in Germany
    • Dimensions / length: 696 mm x 488 mm x 390 mm
    • Net weight: 33.7 kg
    • Drawers, flat: 3 x 80 x 527 x 348 mm
    • Drawer size for order system: 3/3

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart