Tool trolley ∙ Tool trolley Assistent 178N ∙ assortment ∙ 204-pieces ∙ Drawers, flat: 5× 80 x 527 x 348 mm ∙ Drawers, high: 2× 165 x 527 x 348 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 178N-7/204 | |
EAN / GTIN | 4000896228072 | |
Manufacturer number | 178N-7/204 | |
L-Number | L60140 4639 |
Description
Description:
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 204-piece tool assortment in Safety-Insert-System soft foam insert
- Large ball-bearing wheels (125 mm), easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castors prevent inadvertent rolling of the trolley,
fixed swivel bearing prevents the castors from swivelling,
e.g. on inclined surfaces - Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Two-stage locking concept:
- Central locking, lockable with cylinder lock and 2 folding keys
- Individual drawer locking prevents unwanted drawer opening
- 100% sliding-out with roller guides
- Total loading capacity (dynamic): 480 kg
- Loading capacity (static): 480 kg
- Worktop: Plastic, resistant to solvent, with integrated storage wells
- Loading capacity per drawer: 20 kg
- Colour: HAZET blue
- Dimensions / length: 781 mm x 498 mm x 1037 mm
- Drawers, flat: 5 x 80 x 527 x 348 mm
- Drawers, high: 2 x 165 x 527 x 348 mm
- Drawer size for order system: 3/3
- Worktop height: 1035
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 204
Supplied with:
Tool trolley Tool trolley Assistent 178N-7
Combination wrench / double box-end wrench set 163-30/25
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Nut-driver set ∙ with T-handle 163-122/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13
Tool set 163-329/100
Drift pin set 751HS/5
Socket ∙ hexagon 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Socket ∙ hexagon 880-10 880-12 880-13 880-14 880-16 880-17 880-19
HiPer fine-tooth reversible ratchet 8816HP
Extension 8821-10
Socket ∙ hexagon 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-21 900-22 900-24 900-27 900-30 900-32
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Offset screwdriver set 2105LG/9H
Screwdriver bit set 2240N/51
Adapter 2250-1
Tool set 163-330/16
Screwdriver set 810/6 810T/6
Pliers set 1859SPC/3
BluGuard Engineer's hammer 2140-50
Screwdriver socket set 163-407/35
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Twist drill bits in case 2128N-1