Tool trolley Tool trolley Assistent 178N-7 ∙ with 147 tools
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 178N-7/147 | |
EAN / GTIN | 4000896205080 | |
Manufacturer number | 178N-7/147 | |
L-Number | L60140 4150 |
Description
Description:
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 147-piece tool assortment in Safety-Insert-System soft foam insert
- Large ball-bearing wheels (125 mm), easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castors prevent inadvertent rolling of the trolley,
fixed swivel bearing prevents the castors from swivelling,
e.g. on inclined surfaces - Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Two-stage locking concept:
- Central locking, lockable with cylinder lock and 2 folding keys
- Individual drawer locking prevents unwanted drawer opening
- 100% sliding-out with roller guides
- Total loading capacity (dynamic): 480 kg
- Loading capacity (static): 480 kg
- Worktop: Plastic, resistant to solvent, with integrated storage wells
- Loading capacity per drawer: 20 kg
- Colour: HAZET blue
- Dimensions / length: 781 mm x 498 mm x 1037 mm
- Drawers, flat: 5 x 80 x 527 x 348 mm
- Drawers, high: 2 x 165 x 527 x 348 mm
- Drawer size for order system: 3/3
- Worktop height: 1035
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 147
Supplied with:
Tool trolley Tool trolley Assistent 178N-7
Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench set 163-98/17
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Tool set 163-330/16
Screwdriver set 810/6 810T/6
Pliers set 1859SPC/3
BluGuard Engineer's hammer 2140-50
Tool set 163-466/106
Drift pin set 751HS/5
Socket ∙ hexagon 850-4 850-4.5 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-21 900-22 900-24 900-27 900-30 900-32
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Offset screwdriver set 2105LG/9H 2116LG/8H
Screwdriver bit set 2240N/51
Adapter 2250-1