Internal extractor ∙ 55 – 70 mm

Article no.: 1788N-70
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification numbers & Classifications

Article number 1788N-70
EAN / GTIN 4000896136216
Manufacturer number 1788N-70
L-Number L60140 5029

Description

Description:

Application:
Extracting ball bearings, outer rings and bushings
  • To be used with counter stays 1788N-835 and 1788N-4570
  • Made in Germany
  • Diameter (min-max): 55 – 70 mm
  • Net weight: 1.76 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart