Internal extractor 30 – 35

Article no.: 1788N-35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal bearing extractor

    Identification numbers & Classifications

    Article number 1788N-35
    EAN / GTIN 4000896134915
    Manufacturer number 1788N-35
    L-Number L60140 352

    Description

    Description:

    Application:
    Extracting ball bearings, outer rings and bushings
    • To be used with counter stays 1788N-835 and 1788N-4570
    • Made in Germany
    • Diameter (min-max): 30 – 35 mm
    • Net weight: 0.4 kg

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart