Metal circular saw blade, ⌀×thickness: 68X1,6Fmm

Article no.: 178860 68X1,6F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

68 mm
Thickness 1.6 mm
Tool material HSS E
Bore ⌀ 16 mm
No. of teeth Z 72
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 178860 68X1,6F
EAN / GTIN 4045197245595
Manufacturer number F. GF 68X1,6F

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Top quality German product, hollow ground with precision tooth format.

Suitable for:

GF and AXX AiR.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart