Puller set ∙ 3-arm 130 mm

Article no.: 1786S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 1786S-1
    EAN / GTIN 4000896133246
    Manufacturer number 1786S-1
    L-Number L60140 3079

    Description

    Description:

    • Spindle M14 x 1.5 x 140 mm
    • Maximum 3 tonnes
    • 3 hooks each 1786S-100 -200 -250 mm long
    • Optional use with 300 mm puller hook 1786S-300
    • Slim hooks
    • “3 in 1”
    • 9 slender forged hooks in 3 pairs of different lengths
    • For working in areas with restricted access
    • 3-arm design, 3 hooks each
    • Provides uniform load distribution,safe gripping and centred pulling action
    • Made in Germany
    • Net weight: 4.6 kg

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart