Puller set ∙ 3-arm ∙ 12-pieces

Article no.: 1786S/12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1786S/12
EAN / GTIN 4000896133888
Manufacturer number 1786S/12
L-Number L60140 1889

Description

Description:

  • Puller set, contents:
    1786-01
    1786-2 ∙ 3
    1786S-100 (3x) ∙ 1786S-200 (3x) ∙ 1786S-250 (3x)
  • With 9 hooks
  • Professional set for all current clamping widths and depths (100–250 mm)
  • Plastic box
  • Soft foam insert
  • Made in Germany
  • Net weight: 5.44 kg
  • Number of tools: 12

Supplied with:

Spindle 1786-01
Puller hook ∙ 100 mm 1786S-100 ∙ 1786S-200

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart