Mini magnetic lifter 400 mm, d 4 mm

Article no.: 1785338
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number 1785338
EAN / GTIN 4010886849491
Manufacturer number 1785338
L-Number L60160 4971
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Flexible thin shaft for smallest gaps

Feature:

  • 1000 V insulated: no
  • Magnet diameter [g]: 4
  • Magnet lifting force [g]: 270
  • REACH registration available: no
  • Total height [mm]: 20 mm
  • Total length [mm]: 410 mm
  • Total width [mm]: 20 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart