Puller ∙ 3-arm 150 mm

Article no.: 1785-150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1785-150
EAN / GTIN 4000896133154
Manufacturer number 1785-150
L-Number L60140 3860

Description

Description:

  • Easy application due to quick pulling system
  • Precisely manufactured head allowing quick and accurate application
  • High-quality steel and thermo-chemical treatment providing a high pressure capacity of the spindle and a high tensile capacity of the hooks
  • Flexible, interchangeable spindle tip provides various application possibilities
  • Hooks open by simple rotation and enclose automatically the part to be pulled out, even for vertical application (no readjustment necessary)
  • Encapsulated mechanics, maintenance-free
  • Made in Germany
  • Net weight: 2.56 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart