Dial Indicator, Lug Back, AGD/ANSI 0,125″,0,001″

Article no.: 1781S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 1781S
    EAN / GTIN 4946368576770
    Manufacturer number 1781S

    Description

    Description:

    Compact Type, Small Diameter - Inch. This is a compact, inch dial indicator with a bezel Ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited. Green limit markers are a standard accessory.

    Feature:

    Accuracy: ±0,001″
    Scale division: 0.001″
    Measuring range: 0.125″
    Inch Metric: Inch

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart