Removal and assembly fork 80 mm

Article no.: 1780-23
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Fork separator

Identification numbers & Classifications

Article number 1780-23
EAN / GTIN 4000896133352
Manufacturer number 1780-23
L-Number L60140 2226

Description

Description:

Application:
Wedge-shaped fork end allows fast operation of push rod and steering tie rod ends, pitman arms and other parts of the steering
  • Proven and economical system
  • Easy to handle
  • Shock absorber removal and other separation work
  • Application possible in confined spaces
  • Sturdy forged design
  • Made in Germany
  • Dimensions / length: 80 mm
  • Length l1: 340 mm
  • Net weight: 0.86 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart