Surftest SJ-210R [inch/mm] ″R2µm; 0,75mN; Retract-Drive″

Article no.: 178-563-11D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contour measuring tool

    Identification numbers & Classifications

    Article number 178-563-11D
    EAN / GTIN 4946368848556
    Manufacturer number 178-563-11D
    L-Number L40700 515

    Description

    Description:

    This is a portable measuring instrument that allows you to easily and accurately measure surface roughness. The Surftest SJ-210 offers you the following benefits: Skid system gives you user friendly and intuitive menu navigation. It works independently of mains power, allowing you to make on-site measurements. The 6.0 cm. [2.4“] colour graphic, back-lit LCD gives you excellent readability. It performs roughness analyses conform to various international standards (EN ISO, VDA, ANSI, JIS) and customized settings. Different drivers expanding the range of applications. Calculation results, assessed profiles, bearing and amplitude curves can be displayed. Support of 21 . languages. Operation by keys on the front and under the sliding cover.

    Feature:

    Range: 360 µm
    Power supply: AC adapter or rechargeable battery
    Inch metric: inch/metric
    Description: Model SJ-210R

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart