Work bench ∙ mobile ∙ Tool trolley Assistent 177W ∙ assortment ∙ 169-pieces ∙ Drawers, flat: 6 x 79 x 527 x 348 mm ∙ Drawers, high: 1 x 164 x 527 x 348 mm

Article no.: 177W-7/169
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 177W-7/169
EAN / GTIN 4000896157310
Manufacturer number 177W-7/169
L-Number L60140 1601

Description

Description:

  • 6 x flat drawers and 1 x high drawer as well as 2 compartments in the side section
  • Complete with 169-piece tool assortment in Safety-Insert-System soft foam insert
  • Large ball-bearing wheels (∅ 125 mm),
    easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley,
    fixed swivel bearing prevents the castors from swivelling,
    e.g. on inclined surfaces
  • Protective ring prevents dirt and threads from getting in
  • Grey non-marking elastic tyres enable smooth movement
  • Two-stage locking concept:
    • Central locking, lockable with cylinder lock and 2 keys
    • Individual drawer locking prevents unwanted drawer opening
    • 100% sliding-out with roller guides
  • Boards in the storage compartment:
    Loading capacity top: 15 kg / bottom 35 kg
    Storage shelves adjustable
  • Optional: 177W-21: Door for right storage compartment, lockable, including 2 keys
  • Total loading capacity (dynamic): 500 kg
  • Loading capacity (static): 750 kg
  • Worktop: Wood multiplex birch, replaceable
  • Loading capacity per drawer: 20 kg
  • Colour: HAZET blue
  • Dimensions / length: 1040 mm x 520 mm x 934 mm
  • Net weight: 85 kg
  • Drawers, flat: 6 x 79 x 527 x 348 mm
  • Drawers, high: 1 x 164 x 527 x 348 mm
  • Drawer size for order system: 3/3
  • Number of separation sheets: 7
  • Worktop height: 934
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • The drawers are equipped with one separation sheet each as standard
  • Drawer-Division-System – suitable for HAZET “Safety-Insert-System” and plastic drawer inserts
  • Side with fastening panel, e.g. for HAZET tool hooks of the article group 112, can holder, etc.
  • Number of tools: 169

Supplied with:

Mobile work bench 177W-7

Combination wrench / double box-end wrench set 163-30/25
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22

Tool set ∙ screwdrivers ∙ pliers, etc. 163-31/27
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6
Universal pliers 760-2
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-25 803-30 803-35 803-40 803-65 803-80 803-PH1 803-PH2 803-T10 803-T15 803-T20 803-T25 803-T30
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
BluGuard Engineer's hammer 2140-50

Socket set 163-57/56
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32 900-34
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920

Twist drill bits in case 2128N-1

Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart