Mobile work bench

Article no.: 177W-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 177W-7
    EAN / GTIN 4000896155644
    Manufacturer number 177W-7
    L-Number L60140 1926

    Description

    Description:

    • 6 x flat drawers and 1 x high drawer as well as 2 compartments in the side section
    • Large ball-bearing wheels (∅ 125 mm),
      easy manoeuvrability, even with high dynamic load
    • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley,
      fixed swivel bearing prevents the castors from swivelling,
      e.g. on inclined surfaces
    • Protective ring prevents dirt and threads from getting in
    • Grey non-marking elastic tyres enable smooth movement
    • Two-stage locking concept:
      • Central locking, lockable with cylinder lock and 2 keys
      • Individual drawer locking prevents unwanted drawer opening
      • 100% sliding-out with roller guides
    • Boards in the storage compartment:
      Loading capacity top: 15 kg / bottom 35 kg
      Storage shelves adjustable
    • Optional: 177W-21: Door for right storage compartment, lockable, including 2 keys
    • Total loading capacity (dynamic): 500 kg
    • Loading capacity (static): 750 kg
    • Worktop: Wood multiplex birch, replaceable
    • Loading capacity per drawer: 20 kg
    • Colour: HAZET blue
    • Made in Germany
    • Dimensions / length: 1040 mm x 520 mm x 934 mm
    • Net weight: 85 kg
    • Drawers, flat: 6 x 79 x 527 x 348 mm
    • Drawers, high: 1 x 164 x 527 x 348 mm
    • Drawer size for order system: 3/3
    • Number of separation sheets: 7
    • Worktop height: 934
    • Number of fixed castors: 2 (∅ 125 mm)
    • Number of swivel castors: 2 (∅ 125 mm)
    • The drawers are equipped with one separation sheet each as standard
    • Drawer-Division-System – suitable for HAZET “Safety-Insert-System” and plastic drawer inserts
    • Side with fastening panel, e.g. for HAZET tool hooks of the article group 112, can holder, etc.

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart