Work bench ∙ mobile ∙ Tool trolley Assistent 177W ∙ single ∙ L x W x H: 1040 mm x 520 mm x 934 mm ∙ Drawers, flat: 4 x 79 x 527 x 348 mm ∙ Drawers, high: 2 x 164 x 527 x 348 mm

Article no.: 177W-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 950 mm
Type of product mobile workbench

Identification numbers & Classifications

Article number 177W-6
EAN / GTIN 4000896154630
Manufacturer number 177W-6

Description

Description:

  • 4 x flat and 2 x high drawers as well as 2 compartments in the side section
  • Large ball-bearing wheels (∅ 125 mm),
    easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley,
    fixed swivel bearing prevents the castors from swivelling,
    e.g. on inclined surfaces
  • Protective ring prevents dirt and threads from getting in
  • Grey non-marking elastic tyres enable smooth movement
  • Two-stage locking concept:
    • Central locking, lockable with cylinder lock and 2 keys
    • Individual drawer locking prevents unwanted drawer opening
    • 100% sliding-out with roller guides
  • Boards in the storage compartment:
    Loading capacity top: 15 kg / bottom 35 kg
    Storage shelves adjustable
  • Optional: 177W-21: Door for right storage compartment, lockable, including 2 keys
  • Total loading capacity (dynamic): 500 kg
  • Loading capacity (static): 750 kg
  • Worktop: Wood multiplex birch, replaceable
  • Loading capacity per drawer: 20 kg
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 1040 mm x 520 mm x 934 mm
  • Net weight: 85 kg
  • Drawers, flat: 4 x 79 x 527 x 348 mm
  • Drawers, high: 2 x 164 x 527 x 348 mm
  • Drawer size for order system: 3/3
  • Number of separation sheets: 6
  • Worktop height: 934
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • The drawers are equipped with one separation sheet each as standard
  • Drawer-Division-System – suitable for HAZET “Safety-Insert-System” and plastic drawer inserts
  • Side with fastening panel, e.g. for HAZET tool hooks of the article group 112, can holder, etc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart