Door ∙ L x W x H: 682 mm x 293 mm x 20 mm

Article no.: 177W-21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 177W-21
EAN / GTIN 4000896154739
Manufacturer number 177W-21
L-Number L60140 1806

Description

Description:

  • Door, lockable
  • For right side
  • For the Tool trolley Assistent 177W work bench
  • Made in Germany
  • Dimensions / length: 682 mm x 293 mm x 20 mm
  • Net weight: 2.12 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart