Separator and puller set ∙ 4-pieces

Article no.: 1775N/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 1775N/4
EAN / GTIN 4000896133208
Manufacturer number 1775N/4
L-Number L60140 1118

Description

Description:

Application:
Extracting ball bearings, roller bearings and inner rings
  • For very confined spaces and tightly adjusted bearings
  • Separators and pullers with extension
  • The tension bolts are screwed into the threaded holes of the separation jaws together with the separators
  • The separator is closed by evenly operating the nuts on the stud bolts
  • Sheet metal box (HAZET blue)
  • Made in Germany
  • Net weight: 5.15 kg
  • Number of tools: 4

Supplied with:

Separator 1775N-75 ∙ 1775N-012

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart