Separator ∙ 12 – 75 mm

Article no.: 1775N-75
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 1775N-75
EAN / GTIN 4000896134540
Manufacturer number 1775N-75
L-Number L60140 3245

Description

Description:

  • The separator is closed by operating the nuts on the stud bolts
  • Surface: galvanised/burnished
  • Made in Germany
  • Diameter (min-max): 12 – 75 mm
  • Net weight: 0.92 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart