Tool trolley ∙ Tool trolley Assistent 177 ∙ assortment ∙ 217-pieces ∙ Drawers, flat: 6× 79 x 527 x 348 mm ∙ Drawers, high: 1× 164 x 527 x 348 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 177-7/217 | |
EAN / GTIN | 4000896202461 | |
Manufacturer number | 177-7/217 | |
L-Number | L60140 4264 |
Description
Description:
- Tool trolley
- 6 flat drawers and 1 high drawer
- Complete with 217-piece tool assortment in Safety-Insert-System soft foam insert
- Large ball-bearing wheels (∅ 100 mm),
easy manoeuvrability, even with high dynamic load - 2 swivel castors (∅ 100 mm), 1 x lockable
- Thread guard – protects the bearings against dirt and threads
- Grey non-marking elastic tyres enable smooth movement
- Two-stage locking concept:
- Central locking, lockable with cylinder lock and 2 keys
- Individual drawer locking prevents unwanted drawer opening
- 100% sliding-out with roller guides
- Total loading capacity (dynamic): 300 kg
- Loading capacity (static): 300 kg
- Worktop: Plastic, resistant to solvent, with integrated storage wells
- Loading capacity per drawer: 20 kg
- Colour: HAZET blue
- Dimensions / length: 780 mm x 498 mm x 915 mm
- Net weight: 62.8 kg
- Drawers, flat: 6 x 79 x 527 x 348 mm
- Drawers, high: 1 x 164 x 527 x 348 mm
- Drawer size for order system: 3/3
- Number of separation sheets: 7
- Worktop height: 881
- Number of fixed castors: 2 (∅ 100 mm)
- Number of swivel castors: 2 (∅ 100 mm)
- Rectangular perforation of the side panels provides various fastening options for accessories such as paper bin, cable drum etc.
- Side fastening panels, e.g. for HAZET tool hooks, article group 112
- The drawers are equipped with one separation sheet each as standard
- Suitable for HAZET Safety-Insert-System and plastic drawer inserts
- Recessed side panels protect accessories from damage, being fastened within the trolley's outer dimensions
- Handle firmly attached to the trolley
- Number of tools: 217
Supplied with:
Tool trolley Tool trolley Assistent 177-7
Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench set 163-98/17
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19
Screwdriver set ∙ with T-handle 163-182/9
Screwdriver ∙ with T-handle 828-T6 828-T7 828-T8 828-T9 828-T10 828-T15 828-T20 828-T25 828-T30
Socket set ∙ TORX® 163-192/24
Socket ∙ TORX® 850-E5 850-E6 850-E7 850-E8 850-E10
Screwdriver socket ∙ TORX® 8502-T10 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Socket ∙ TORX® 900-E10 900-E12 900-E14 900-E16 900-E18 900-E20
Screwdriver socket ∙ TORX® 992-T30 992-T40 992-T45 992-T50 992-T55
Offset screwdriver set 2115-T/7R
Socket / screwdriver set 163-224/57
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2204N-8 2208N-6 2208N-9 2208N-10 2215N-PH1 2215N-PH3 2216N-PZ1 2216N-PZ2 2223N-T15 2223N-T20 2223N-T25 2223N-T30
Adapter 2250-1 2304N
Pliers set 163-269/3
Pliers set 1859SPC/3
Screwdriver set 163-297/26
Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver set 810/6 810T/6
Offset screwdriver set 2105LG/9H
Drift pin set 163-299/8
Flat chisel 730-3 730-6
Drift pin set 751HS/5
BluGuard Engineer's hammer 2140-50
Twist drill bits in case 2128N-1
Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6