Tool trolley ∙ Tool trolley Assistent 177 ∙ single ∙ L x W x H: 780 mm x 498 mm x 915 mm ∙ Drawers, flat: 4× 79 x 527 x 348 mm ∙ Drawers, high: 2× 164 x 527 x 348 mm

Article no.: 177-6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 177-6
Copy
EAN / GTIN 4000896148578
Copy
Manufacturer number 177-6
Copy
L-Number L60150 4
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Tool trolley
  • 4 flat and 2 high drawers
  • Large ball-bearing wheels (∅ 100 mm),
    easy manoeuvrability, even with high dynamic load
  • 2 swivel castors (∅ 100 mm), 1 x lockable
  • Thread guard – protects the bearings against dirt and threads
  • Grey non-marking elastic tyres enable smooth movement
  • Two-stage locking concept:
    • Central locking, lockable with cylinder lock and 2 keys
    • Individual drawer locking prevents unwanted drawer opening
    • 100% sliding-out with roller guides
  • Total loading capacity (dynamic): 300 kg
  • Loading capacity (static): 300 kg
  • Worktop: Plastic, resistant to solvent, with integrated storage wells
  • Loading capacity per drawer: 20 kg
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 780 mm x 498 mm x 915 mm
  • Net weight: 62.8 kg
  • Drawers, flat: 4 x 79 x 527 x 348 mm
  • Drawers, high: 2 x 164 x 527 x 348 mm
  • Drawer size for order system: 3/3
  • Number of separation sheets: 6
  • Worktop height: 881
  • Number of fixed castors: 2 (∅ 100 mm)
  • Number of swivel castors: 2 (∅ 100 mm)
  • Rectangular perforation of the side panels provides various fastening options for accessories such as paper bin, cable drum etc.
  • Side fastening panels, e.g. for HAZET tool hooks, article group 112
  • The drawers are equipped with one separation sheet each as standard
  • Suitable for HAZET Safety-Insert-System and plastic drawer inserts
  • Recessed side panels protect accessories from damage, being fastened within the trolley's outer dimensions
  • Handle firmly attached to the trolley

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart