{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal size ⌀ | 150 mm | |
Manufacturing tolerance of the bore | ±0.02 mm | |
Material | Steel | |
Type of product | setting ring |
Article number | 177-300 | |
EAN / GTIN | 4946368038964 | |
Manufacturer number | 177-300 | |
L-Number | L40010 397 |