{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal size ⌀ | 1.2 mm | |
Manufacturing tolerance of the bore | ±0.01 mm | |
Material | Steel | |
Type of product | setting ring |
Article number | 177-225 | |
EAN / GTIN | 4946368038636 | |
Manufacturer number | 177-225 | |
L-Number | L40010 4446 |