{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal size ⌀ | 2.5 mm | |
Manufacturing tolerance of the bore | ±0.01 mm | |
Material | Steel | |
Type of product | setting ring |
Article number | 177-208 | |
EAN / GTIN | 4946368038599 | |
Manufacturer number | 177-208 | |
L-Number | L40010 499 |