Tool holding rail 3/8″, magnetic, 480 mm

Article no.: 1761099
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket strip

Identification numbers & Classifications

Article number 1761099
EAN / GTIN 4010886842515
Manufacturer number 1761099
L-Number L60160 3874

Description

Description:

  • Two female square adaptors to take ratchets, sliding T bars, extensions etc.
  • A strong magnet securely holds the socket rail to ferrous metals
  • Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials
  • The sockets are securely locked by the ball at the square-drive end by turning them 90°
  • It is a simple matter to “unlock” and remove the sockets, by turning them 90° in the opposing direction
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total length [mm]: 480 mm
  • Total width [mm]: 33 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart