AMF-Cleaner, stick version

Article no.: 17608
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17608
Copy
EAN / GTIN 4020772017606
Copy
Manufacturer number 17608
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

AMF-Cleaner, Stick version, cleaning tool for mounting in the machine spindle,
Suitable for 16 mm Weldon shots.
Types:
Order No. 17608: Short
Order No. 17616: Standard
Order No. 17624: Long

Feature:

  • Pipe: 30
  • D1: 16 mm
  • Insertion depth L1: 40 mm
  • L2: 30 mm
  • L3: - mm
  • L4: - mm
  • Weight: 50 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart