{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Sanding disc width | 95 mm | |
Sanding disc length | 88 mm | |
Type of product | Sandpaper |
Article number | 175303 | |
EAN / GTIN | 4002748753039 | |
Manufacturer number | 175303 | |
L-Number | L51880 434 |