Torque wrench type 83 20-100 Nm 010416

Article no.: 1750135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 100 Nm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 1750135
EAN / GTIN 0611702896374
Manufacturer number 1750135
L-Number L60160 5783

Description

Description:

  • Use:
  • Controlled tightening and verification of tightening values
  • For use in almost all industrial manufacturing areas
  • Working areas in the unit kgf · cm
  • Features:
  • Dial-indicating torque wrench with dual scale and slave pointer
  • 1/2″ or 3/4″ double square drive with ball lock for controlled right and left tightening
  • With Mono-Scale
  • For controlled screw tightening and torque measurements
  • Display accuracy: +/- 4 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Test certificate acc. to DIN EN ISO 6789

Feature:

  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive type/drive: Single square ratchet
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque range (min./max.) [lbf ft]: 12 lbf ft - 60 lbf ft
  • Torque range (min./max.) [Nm]: 16 Nm - 80 Nm
  • Total height [mm]: 86 mm
  • Total length [mm]: 515 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart