Puller TWIST+PULL 3-arms, with rotating adjustment

Article no.: 1748173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1748173
EAN / GTIN 4036976112832
Manufacturer number 1748173

Description

Description:

  • The legs open by simple rotation and enclose automatically the part to be removed
  • No more time-consuming set-up and readjusting of the legs
  • High-quality steel and thermo-chemical treatment guarantee highest toughness of the spindle and the legs
  • Ball or tip can easily be exchanged

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 30 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 150 mm
  • Design: With rotary lock
  • Hook base width at working face c1 [mm]: 17 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 12 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Number of arms: 3
  • Pulling force (max.) [t]: 6.5
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1/2 x 250
  • Usable clamping depth b [mm]: 130 mm
  • VDE certified: no
  • Width across flats [mm: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart