VDE Socket wrench with handle

Article no.: 1747088
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1747088
EAN / GTIN 4010886841228
Manufacturer number 1747088
L-Number L60160 724

Description

Description:

  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Head depth 25 mm, blade length 125 mm
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Blade length: 125 mm
  • Blade-Ø: 8,9 mm
  • Handle available: no
  • Handle design [inch]: 3K handles VDE insulated up to 1000 V
  • Handle length [mm]: 100 mm
  • Head Ø 1 [mm]: 12 mm
  • REACH registration available: yes
  • Total length [mm]: 225 mm
  • VDE certified: yes
  • Width across flats [mm]: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart