Nut driver with 3C-handle 10 mm

Article no.: 1746898
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1746898
EAN / GTIN 4010886841068
Manufacturer number 1746898
L-Number L60160 2784

Description

Description:

  • Acc. to DIN 3125, ISO 2725-1
  • 3-component handle Power-Grip³ with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Head depth 25 mm, blade length 125 mm
  • From 10 mm with drive hexagon
  • Blade from molybdenum-vanadium-Plus steel

Feature:

  • 1000 V insulated: no
  • Blade length: 125 mm
  • Blade-Ø: 6,0 mm
  • Drive hexagon [mm]: yes
  • Handle available: yes
  • Handle design [inch]: 3K
  • Handle length [mm]: 120 mm
  • Head Ø 1 [mm]: 14 mm
  • Insertion depth 2: 25.0 mm
  • Material: Molybdenum Vanadium Plus Steel
  • REACH registration available: yes
  • Surface: chrome-plated
  • Total length [mm]: 245 mm
  • VDE certified: no
  • Width across flats [mm: 10 mm
  • Width across flats [mm]: 10,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart