Puller set with 6 legs 90x100/200 mm

Article no.: 1745158
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number 1745158
EAN / GTIN 4036976112825
Manufacturer number 1745158
L-Number L60160 5330
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • The forged leg feet are very slim particularly suitable for barely accessible places
  • Quick release legs for fast, easy set-up and adjustment
  • Contents: 2 spindles, 1 cross-beam each 2- and 3-arm pattern, and 6 slim quick-release pulling legs in 2 lengths
  • Clamping reach 100 mm = thickness of hooked foot at tip (e) 3.7 mm, max. 2.5 t
  • Clamping reach 200 mm = thickness of hooked foot at tip (e) 2.0 mm, max. 2.0 t
  • Clamping depth 200 mm = hook foot thickness (e) 2.0 mm, max. 2.0 t

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 90 mm
  • Design: In a plastic case
  • Hook base width at working face c1 [mm]: 27 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 7,5 mm
  • Hook foot thickness at the point e1 [mm]: 3,7 mm
  • Hook foot thickness at tip 2 e1 [mm]: 2,0 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Pulling force (max.) [t]: 2,5
  • Quick release lever available: yes
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 14x1,5 x 140
  • Spindle tip exchangeable: no
  • Tensile force [max.] 2 [t]: 2,0
  • Usable clamping depth: 100 - 200 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart