Round nose electronic pliers

Article no.: 1743651
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1743651
EAN / GTIN 4010886840870
Manufacturer number 1743651
L-Number L60160 2347

Description

Description:

For delicate work in the electronic sector
Long service life
Tips tapering to Ø 1 mm, without file-cut
ESD = electrostatic discharge protection
Kevlar® is a registered trademark of the company DuPont

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: ESD 2K handle covers
  • Jaw length L3 [mm]: 20 mm
  • Jaw shape: round jaws
  • Joint types [mm]: Inserted joint
  • Material: Special heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Polished steel
  • Tip Ø: 1 mm
  • Total length [mm]: 62 mm
  • VDE certified: no
  • with cutting edge: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart