Electronic mini diagonal cutter

Article no.: 1743600
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1743600
EAN / GTIN 4010886840825
Manufacturer number 1743600
L-Number L60160 5242

Description

Description:

  • Pointed head, cutting edges angled 25°, with fine bevel
  • Especially suitable for work in confined spaces
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • With opening spring
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: fine
  • Cutting capacity (max.): 1,2
  • Cutting edge hardness: 61 - 63 HRC
  • Cutting edge length [mm]: 12 mm
  • Cutting edge shape: small facet
  • Cutting values:
    • Hard wire: 0.4 mm / 26 AWG
    • Medium hard wire: 1.0 mm / 18 AWG
    • Soft wire: 1.2 mm / 16 AWG
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Head shape: pointed
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart