Long nose electronic pliers

Article no.: 1743597
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 1743597
EAN / GTIN 4010886840818
Manufacturer number 1743597
L-Number L60160 3646

Description

Description:

  • 45° angled, extra long, flat-round jaws
  • For bending and straightening jobs
  • Smooth-ground gripping faces
  • With opening spring
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Jaw length L3 [mm]: 35 mm
  • Jaw shape: flat round jaws
  • Joint types [mm]: Inserted joint
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 155 mm
  • VDE certified: no
  • with cutting edge: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart