Electronic carbide cutter

Article no.: 1743422
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1743422
EAN / GTIN 4010886840740
Manufacturer number 1743422
L-Number L60160 2853

Description

Description:

  • Tungsten-carbide cutting edges for an extremely long service life
  • Hardness 84 - 86 HRA
  • With opening spring
  • ESD = electrostatic discharge protection
  • Kevlar® is a registered trademark of the company DuPont
  • Soft wire: 2.0 mm/AWG 12

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting edge hardness: 84 - 86 HRA
  • Cutting edge length [mm]: 11 mm
  • Cutting edge shape: With facet
  • Cutting values: Only for glass fibre, e.g. Kevlar®
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Head shape: oval
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart