Side cutter carbide SMD

Article no.: 1743414
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1743414
EAN / GTIN 4010886840733
Manufacturer number 1743414
L-Number L60160 4958

Description

Description:

  • For maximum cutting performance due to the use of carbide cutting edges
  • Hardness 84 - 86 HRA
  • Pointed, slim head for work in confined spaces
  • With fine bevel
  • Especially suitable for cutting SMD components
  • With opening spring
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: fine
  • Cutting capacity (max.): 0,6
  • Cutting edge hardness: 84 - 86 HRA
  • Cutting edge length [mm]: 11 mm
  • Cutting edge shape: small facet
  • Cutting values:
    • Piano wire: 0.4 mm / 26 AWG
    • Hard wire: 0.8 mm / 20 AWG
    • Soft wire: 1.8 mm / 13 AWG
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Head shape:
    • pointed
    • narrow
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart