{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 34 mm | |
Thickness | 1.1 mm | |
Length | 3,800 mm | |
Type of product | Metal band saw blade |
Article number | 173847 3/4H | |
EAN / GTIN | 4062406125530 |
This article |
Recommendations |
||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Metal band saw blade 34×3800 3/4H
on request
In stock
13 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
98 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
19 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
15 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
2 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
31 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
25 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
23 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
57 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
49 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
9 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
88 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
38 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
2 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
36 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
14 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
12 pieces in stock
from
1
Pieces
from
5
Pieces
|
|
Width | 34 | 27 | 41 | 41 | 41 | 41 | 27 | 34 | 27 | 34 | 34 | 27 | 34 | 34 | 34 | 34 | 34 |
Length | 3,800 | 3,660 | 5,334 | 4,640 | 5,800 | 4,115 | 4,150 | 5,090 | 3,830 | 4,530 | 5,000 | 3,660 | 4,640 | 4,570 | 4,400 | 4,150 | 4,100 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 |
Thickness | 1.1 | 0.9 | 1.3 | 1.3 | 1.3 | 1.3 | 0.9 | 1.1 | 0.9 | 1.1 | 1.1 | 0.9 | 1.1 | 1.1 | 1.1 | 1.1 | 1.1 |
Tooth type | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade |