Radial drill and milling head, polygon ISO 26623 PSC 40, 60.40C4KRNZIK

Article no.: 173753
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 173753
Copy
EAN / GTIN 4069739263861
Copy
Manufacturer number 60.40C4KRNZIK
Copy
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, BMT40 DMG Mori, radial mount, internal and external cooling

Feature:

  • Product name (PRODDES): 60.40C4KRNZIK
  • Type of product: Driven tools
  • Overall height (OAH): 90
  • Max. Torque (TQX): 50 Nm
  • Max. Speed, input (RPMX): 5000 rpm
  • Gear ratio (TR): 1:1
  • Length of reach (LPR): 124 mm
  • Function length (WF): 80 mm
  • Shank size: BMT40 DMG Mori
  • Interface size: PSC 40
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart