Metal band saw blade 27×3660 4

Article no.: 173750 4
(11.45 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £41.91 / Piece
    (11.45 £ / 1 Metre)
  • from 5 Piece
    £34.93 / Piece
    (9.54 £ / 1 Metre)
on request
In stock
51 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Tool material: HSS Co 8
  • Tooth type: normal
  • Rake: 0

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS Co 8
    Tooth type normal
    Rake 0 degrees
    Width 27 mm
    Thickness 0.9 mm
    Length 3,660 mm
    Type of product Metal band saw blade

    Identification numbers & Classifications

    Article number 173750 4
    EAN / GTIN 4045197254269
    Manufacturer number 17200270900400-03660

    Application Table

    Aluminium (short chipping)
    N
    100
    Steel < 500 N/mm²
    P
    85
    Steel < 750 N/mm²
    P
    65
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    Steel < 1400 N/mm²
    P
    20
    GG(G)
    K
    40
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

    Application:

    Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
    Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
    Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
    Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

    Note:

    Running in a new blade: See GARANT machining handbook No. 110010 and information page.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart