Axial drilling and milling head, collet 400 472E (ER40 Ø4-26), 40.6040NLHSD10

Article no.: 173646
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 173646
Copy
EAN / GTIN 4069739263380
Copy
Manufacturer number 40.6040NLHSD10
Copy
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, BMT60 DMG Mori, axial mount, external cooling

Feature:

  • Product name (PRODDES): 40.6040NLHSD10
  • Type of product: Driven tools
  • Overall height (OAH): 108
  • Max. Torque (TQX): 100 Nm
  • Max. Speed, input (RPMX): 10000 rpm
  • Gear ratio (TR): 1:1
  • Connection diameter, min. (DCONN): 3.5 – 26.0 mm
  • Length of reach (LPR): 98 mm
  • Function length (WF): 98 mm
  • Shank size: BMT60 DMG Mori
  • Interface size: Collet ER40
  • Tool holder cooling: External cooling
  • Coupling: 2-flats

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart