Dig. Indicator w. combined analogue/digital display 12.5mm

Article no.: 1734522
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 1734522
EAN / GTIN 4029713020712
Manufacturer number 1734522
L-Number L40510 1766

Description

Version:

  • Aluminium housing
  • Hardened stainless steel spindle
  • Outer ring (Bezel) Ø 60 mm
  • Replacement probe tip M 2,5
  • Protection class IP42
  • Clamping shank Ø 8 mm
  • Display unit can be rotated through 280°
  • LCD display with 8,5 mm high numerals
  • Factory standard

Description:

Dig. Indicator w. combined analogue/digital display 12.5mm

Feature:

  • IP class: IP 42
  • Reading: 0.001 mm
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Digit height: 8.5 mm
  • Measuring force MIN: 0.65 N
  • Measuring force MAX: 0.9 N
  • Measuring span in mm: 12.5 mm
  • Error limit Measuring range µm: 4 µm
  • Repeatability [µm]: 1 µm
  • Digital measuring force: 0.65 - 0.9

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart