Dig. indicator read. 0,001mm25,0 mm Integrated Wireless

Article no.: 173450660
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 173450660
EAN / GTIN 4029713049362
Manufacturer number 173450660
L-Number L40510 2383

Description

Version:

  • Aluminium housing
  • Outer ring (Bezel) Ø 60 mm
  • Replacement probe tip M2,5
  • Protection class IP42
  • Clamping shank Ø 8mm
  • Display can be rotated through 280°
  • LCD display with 11 mm high numerals
  • Factory standard

Description:

Dig. indicator read. 0,001mm25,0 mm Integrated Wireless

Feature:

  • IP class: IP 42
  • Reading: 0.001 mm
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring force MIN: 0.65 N
  • Measuring force MAX: 0.9 N
  • Measuring span in mm: 25 mm
  • Error limit Measuring range µm: 4 µm
  • Repeatability [µm]: 1 µm
  • Digital measuring force: 0.65 - 0.9

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart