Puller 2-arm pattern 220x170 mm

Article no.: 1731874
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 1731874
EAN / GTIN 4036976112764
Manufacturer number 1731874

Description

Description:

  • The double leg ends, wide or narrow, grip automatically
  • The wide leg ends of the puller 1.10/2, /3, /4 and /5 possess 8 mm slots, so that pulleys or gears may also be pulled off using 8 mm bolts

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 220 mm
  • Hook base width [mm]: 20 mm
  • Hook base width at working face c1 [mm]: 24 mm
  • Hook brake present: no
  • hook end with slot: yes
  • Hook foot depth usable d2 [mm]: 13 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Number of arms: 2
  • Pulling force (max.) [t]: 5
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 18x1,5 x 170
  • Usable clamping depth b [mm]: 170 mm
  • VDE certified: no
  • Width across flats [mm: 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart