Compact hand truck

Article no.: 1730
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding truck

Identification & Classification

Article number 1730
EAN / GTIN 4017976017303
Manufacturer number 1730
L-Number L90080 693
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

First-class aluminium-steel tube-construction with aluminium blade and premium plastic parts. Non-marking blue-grey polymer wheels, hubs with roller bearings. Hand grip made of comfortable non-slip material. Integral elasticated retaining straps and strip for safe transportation. Blade and wheels foldable with one move, retractable grip. Ready to use within a few seconds.

Feature:

Total load capacity (kg): 50
Blade width (mm): 385
Blade depth (mm): 300
Total width (mm): 390
Total depth (mm): 450
Total height (mm): 1030
Tyres: Polymer
Wheel size (mm): 127 x 30
Note: Dimensions folded: 595 x 390 x 50 (HxBxT mm)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart