Adaptor set 5 pcs

Article no.: 1729071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adaptor

Identification numbers & Classifications

Article number 1729071
EAN / GTIN 4010886840221
Manufacturer number 1729071
L-Number L60160 632

Description

Description:

  • Reducers 1930, 3020
  • Convertors 2030, 3019, 1932
  • In transparent plastic box, dimensions: L 134 x W 51 x H 51 mm, foam insert light-blue
  • Please take note of the maximum capacity of the external squares of the reducers acc. to DIN 3123, ISO 3316
  • Please observe the maximum load capacities of the outer square edge according to DIN 3123, ISO 3316

Feature:

  • 1000 V insulated: no
  • Drive hexagon [inch]:
    • 1/4″
    • 3/8″
    • 1/2″
  • REACH registration available: no
  • Total height [mm]: 51 mm
  • Total length [mm]: 134 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart