Work trousers uvex protection flash Orange/High-vis orange 52

Article no.: 1728809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing size DE 52

Identification numbers & Classifications

Article number 1728809
EAN / GTIN 4031101724164
Manufacturer number 1728809

Description

Description:

  • Model: 7432
  • Article no. 17288
  • Material: 67% polyester, 33% cotton, approx. 270 g/m²
  • Colour: Warning orange/gray
  • CORDURA® trimming on high-stress areas
  • Two back and thigh pockets each incl. Folding rule
  • Mobile phone and tool bags
  • Internal knee pad pockets
  • Certified knee protection performance level 1 in conjunction with knee protection pads (Art. 9868900)
  • Oekotex 100
  • Sizes: 42 - 64, 90 - 110
  • Oversize surcharge: From size 56 or 106 + 10%
  • Care: Washing: 60°C, non-chlorinated, dryer: 1 point, ironing: 2 points, cleaning with perchloroethylene
  • Standards:
  • EN ISO 20471 X2
  • EN 14404
  • /ul>

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart